Zoro Homepage

Nutsetter, L:2 9/16", Socket:12mm

  • Mfr # 49-66-4612

  • Zoro # G015356212


product price: $5.99
/ea

Key Features

Shank Size
1/4 in hex
Impact Rated
Impact Rated
Overall Length
2.5625 in
Finish
Unfinished
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-4612
Zoro #
G015356212
UPC #
045242266685
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4 in hex
Overall Length
2.5625 in
Socket Size
12 mm
Bit Sizes
12mm
Minimum Chuck Size Required
1/4 in

Details

Item
Nutsetter
Impact Rated
Impact Rated
Finish
Unfinished
Measurement System
Metric
Number of Nutsetters Included
1
Magnetized Tip
Magnetized Tip
Material
Alloy Steel
Shank Shape
Hex
Product Type
Nut Driver
Series
SHOCKWAVE(TM)
Bit Style
Nutsetter
Fastening Tool Material
Alloy Steel
Drive Design
Hex
Driver Type
Magnet Nut Driver
Bit Type
Driver
Includes
(1) SHOCKWAVE 12mm X 2-9/16 Magnetic Nut Driver

Description

Nutsetter, Measurement System Metric, Overall Length 2 9/16 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Finish Unfinished, Material Alloy Steel, Number of Nutsetters Included 1, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.