Zoro Homepage

Nutsetter, L:2 9/16", Socket:7mm

  • Mfr # 49-66-4607

  • Zoro # G815356283


product price: $2.99
/ea
Sold in multiples of 10 for $29.90

Key Features

Impact Rated
Impact Rated
Shank Size
1/4 in hex
Finish
Unfinished
Overall Length
2.5625 in
Series
SHOCKWAVE(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-4607
Zoro #
G815356283
UPC #
045242266654
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4 in hex
Overall Length
2.5625 in
Socket Size
7 mm
Bit Sizes
7mm
Minimum Chuck Size Required
1/4 in

Details

Impact Rated
Impact Rated
Item
Nutsetter
Finish
Unfinished
Series
SHOCKWAVE(TM)
Product Type
Nut Driver
Shank Shape
Hex
Measurement System
Metric
Number of Nutsetters Included
1
Magnetized Tip
Magnetized Tip
Material
Alloy Steel
Driver Type
Magnet Nut Driver
Bit Type
Driver
Bit Style
Nutsetter
Drive Design
Hex
Fastening Tool Material
Alloy Steel

Description

Nutsetter, Measurement System Metric, Overall Length 2 9/16 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Finish Unfinished, Material Alloy Steel, Number of Nutsetters Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.