Zoro Homepage

Nutsetter, L:2 9/16", Socket:8mm

  • Mfr # 49-66-4608

  • Zoro # G615356278


product price: $3.99
/ea

Key Features

Overall Length
2.5625 in
Shank Size
1/4 in hex
Impact Rated
Impact Rated
Finish
Unfinished
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-4608
Zoro #
G615356278
UPC #
045242266661
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.5625 in
Shank Size
1/4 in hex
Socket Size
8 mm
Bit Sizes
8mm
Minimum Chuck Size Required
1/4 in

Details

Impact Rated
Impact Rated
Finish
Unfinished
Item
Nutsetter
Measurement System
Metric
Product Type
Nut Driver
Material
Alloy Steel
Magnetized Tip
Magnetized Tip
Series
SHOCKWAVE(TM)
Shank Shape
Hex
Number of Nutsetters Included
1
Driver Type
Magnet Nut Driver
Fastening Tool Material
Alloy Steel
Bit Style
Nutsetter
Bit Type
Driver
Drive Design
Hex
Includes
(1) SHOCKWAVE 8mm x 2-9/16 Magnetic Nut Driver

Description

Nutsetter, Measurement System Metric, Overall Length 2 9/16 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Finish Unfinished, Material Alloy Steel, Number of Nutsetters Included 1, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.