Zoro Homepage

Nutsetter Set, 6 in L, Hex

  • Mfr # 49-66-4567

  • Zoro # G715499851


product price: $37.97
/ea

Key Features

Overall Length
6 in
Number of Pieces
6
Shank Size
1/4 in
Material
Steel
Impact Rated
Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-4567
Zoro #
G715499851
UPC #
045242249534
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 in
Shank Size
1/4 in
Socket Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in

Details

Item
Nutsetter Set
Number of Pieces
6
Material
Steel
Impact Rated
Impact Rated
Features
Chamfered Edge for Maximum Screw Head Engagement
Shank Shape
Hex
Includes
(6) Nut Drivers
Compatible Product Type
Drill Drivers, Impact Drivers
Connection Shape
Hex
Number of Nutsetters Included
6
Number of Sockets Included
6
Product Type
Nutsetter Set
Series
SHOCKWAVE(TM)
Container Material
Plastic
Measurement System
Imperial
For Tool Type
Impact
Magnetized Tip
Magnetized Tip
Nutsetters Included
1/2 in Nut Driver, 1/4 in Nut Driver, 3/8 in Nut Driver, 5/16 in Nut Driver, 7/16 in Nut Driver, 9/16 in Nut Driver

Description

Magnetic Nut Driver Set

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.