
Offset Aviation Snip Set 2PC
Mfr # 48-22-4553
Zoro # G815439757
product price: $38.97
/eaKey Features
Overall Length
9.88 in
Handle Color
Green, Red
Cutting Length
1 1/2 in
Cutting Direction
Left, Right
Cutting Edge Type
Serrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-4553
Zoro #
G815439757
UPC #
045242833467
Country of Origin
Viet Nam
Dimensions
Overall Length
9.88 in
Cutting Length
1 1/2 in
Maximum Sheet Thickness
18 ga
Blade Length
1.61 in
Handle Length
6.52 in
Details
Item
Aviation Snip Set
Handle Color
Green, Red
Cutting Direction
Left, Right
Cutting Edge Type
Serrated
Blade Material
Steel
Material Application
Thin Metal, Aluminum, Metal
Grip Material
TPR
Grip Type
Comfort Grip
Snip Type
Aviation Snip Sets
Handle Material
Rubber
Spring Assist Handle
No
Handle Type
Comfort Grip
Material Cut
Thin Metal
Capacity
18 ga
Lockable Blade
Yes
Description
Offset Aviation Snip Set 2PC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.