Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ONE-KEY Asset ID Tag for Small Metal Surfaces, PK100

  • Mfr # 48-21-0003

  • Zoro # G302015303


product price: $135.99
/pk 100, $1.36/ea
Free Shipping & Returns

Key Features

For Use With
Metal
Features
Machine-Readable 2D Data Matrix Code, Scratch and Fade Resistant, Strong Adhesion
Attachment
Adhesive
Width
3/4 in
Number of Tags Included
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-21-0003
Zoro #
G302015303
UPC #
045242593408
Country of Origin
United States

Dimensions

Width
3/4 in
Overall Length
1 in
Size
Small

Details

Item
Tool and Equipment Tracker
For Use With
Metal
Features
Machine-Readable 2D Data Matrix Code, Scratch and Fade Resistant, Strong Adhesion
Attachment
Adhesive
Number of Tags Included
100
Tag Type
Adhesive Tag
Series
ONE-KEY(TM)
Wireless Connection
QR Code

Description

Asset ID Tag, Attachment Adhesive, Tag Type Adhesive Tag, Wireless Connection QR Code, For Voltage Not Applicable, Number of Tags Included 100, Overall Length 1 in, Overall Width 11/16 in, Series ONE-KEY(TM), Size 1 in x 3/4 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.