Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OPEN-LOK 1-3/8" TITANIUM CHARGED Bi-Metal Multi-Material Multi-Tool Blades (25 PK)

  • Mfr # 49-25-1238

  • Zoro # G111225986


product price: $224.99
/pk 25, $9.00/ea
Free Shipping & Returns

Key Features

Overall Length
4 1/16 in
Number of Pieces
25
Includes
25 Pack
Material
Bi-Metal
Blade Type
Straight Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-25-1238
Zoro #
G111225986
UPC #
045242194087
Country of Origin
United States

Dimensions

Overall Length
4 1/16 in
Overall Width
1 3/8 in

Details

Item
Oscillating Tool Blade
Number of Pieces
25
Includes
25 Pack
Material
Bi-Metal
Blade Type
Straight Cutting
Shop By
Hot Buys
For Workpiece Material
Multi-Material
Connection Style
Universal Open-Back
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Blade Shape
Straight
Product Type
Oscillating Tool Blade

Description

Oscillating Tool Blade, Blade Type Straight Cutting, Connection Style Universal Open-Back, Blade Shape Straight, Overall Length 4 1/16 in, Direct Fit For Tool Brand Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi, Number of Pieces 25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.