
OPEN-LOK Diamond Grit Grout Removal Blade (Discontinued)
- Mfr # 49-25-2271
- Zoro # G000689950
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-25-2271
Zoro #
G000689950
UPC #
045242571406
Country of Origin
United States
Dimensions
Overall Length
3 in
Blade Width
2 3/8 in
Blade Thickness
0.08 in
Blade Length
3 in
Details
Item
Oscillating Tool Blade
Number of Pieces
1
Primary Material Application
Grout
Connection Style
Universal Open-Back
Maximum Oscillations per Minute
20,000
Direct Fit For Tool Brand
Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Makita, Milwaukee, Ridgid
Blade Material
Diamond Grit
Blade Type
Grout Removal
Blade Shape
Round
Compatible with Adapter
Milwaukee
Oscillating Tool Accessory Type
Grout Removal Blade
Description
Oscillating Tool Blade, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Round, Blade Width 2 3/8 in, Blade Length 3 in, Overall Length 3 in, Maximum Oscillations per Minute 20,000, Connection Style Universal Open-Back, Direct Fit For Tool Brand Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Makita, Milwaukee, Ridgid, Compatible with Adapter Milwaukee, Primary Material Application Grout, Blade Material Diamond Grit, Blade Thickness 0.08 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.