OPEN-LOK Mushroom Sealant Scraper Blade (5 pk)
Mfr # 49-25-2222
Zoro # G600404595
product price: $29.97
/pk 5, $5.99/eaKey Features
Number of Pieces
5
Application
Scraping
Material
Stainless Steel
Scraper Type
Sealant Scraper
Blade Type
Scraping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-25-2222
Zoro #
G600404595
UPC #
045242586462
Country of Origin
United States
Dimensions
Overall Width
3 7/8 in
Blade Length
6 3/8 in
Details
Item
Oscillating Scraper Blade
Number of Pieces
5
Application
Scraping
Material
Stainless Steel
Scraper Type
Sealant Scraper
Blade Type
Scraping
Oscillating Tool Accessory Type
Scraping Blade
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Connection Style
Universal Open-Back
For Use On
Glass, Sealant
Blade Material
Stainless Steel
Primary Material Application
Sealant
Maximum Oscillations per Minute
20,000
For Workpiece Material
Glass, Sealant
Product Type
Scraper Blade
Shape
Rounded
Description
Oscillating Scraper Blade, Scraper Type Sealant Scraper, Blade Type Scraping, Oscillating Tool Accessory Type Scraping Blade, Blade Length 6 3/8 in, Maximum Oscillations per Minute 20,000, Connection Style Universal Open-Back, Direct Fit For Tool Brand Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.