Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Pad for M12 Orbital Detail Sander

  • Mfr # 49-36-2531

  • Zoro # G308664536


product price: $24.99
/ea

Key Features

Overall Length
3 1/2 in
Product Type
Disc Backup Pad
Overall Width
2 5/8 in
Abrasive Mount Type
Hook and Loop
Compatible with Manufacturer Model Number
2531-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-36-2531
Zoro #
G308664536
UPC #
045242752263
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Overall Width
2 5/8 in
Length
3.5 in
Width
2.6 in
Overall Thickness
3/8 in

Details

Item
Disc Backup Pad
Product Type
Disc Backup Pad
Abrasive Mount Type
Hook and Loop
Compatible with Manufacturer Model Number
2531-20
For Use With
M12 FUEL Orbital Detail Sander
Color
Black, Red
Material
Plastic
Weight
0.055 lb
Maximum Operating Speed
12,000 OPM
Number of Vacuum Holes
Non-Vacuum
Device Material
Plastic
Density
Medium
Backup Pad Shape
Round
Connector Type
Hook-and-Loop
Compatible Manufacturer Part Number
2531-20
Compatible Manufacturer Model Number
2531-20
For Use With Mfr. Model Number
2531-20
Compatible with Manufacturer Model No.
2531-20
Compatible with Mfr. Model No.
2531-20
For Use with Mfr Model Number
2531-20
Compatible Pump Manufacturer Part Number
2531-20
Compatible Mfr. Model Number
2531-20

Description

Orbital Detail Sander

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.