Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool PACKOUT™ Tool Box, S, 75 lb. Capacity, Red, 16.1" W x 6.6" H 48-22-8424

PACKOUT™ Tool Box, S, 75 lb. Capacity, Red, 16.1" W x 6.6" H (Discontinued)

  • Mfr # 48-22-8424
  • Zoro # G0882898
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8424
Zoro #
G0882898
UPC #
045242505333
Country of Origin
Israel

Dimensions

Width
16.1"
Height
6.6"
Nominal Outside Height
7"
Nominal Outside Depth
22"
Overall Height
6-5/8"
Overall Width
16-1/8"
Nominal Outside Width
10"
Overall Depth
22-1/8"
Length
22.1"

Details

Item
Tool Box,S,75 lb. Capacity
Color
Red
Features
Interior Organizer Trays, IP65 Rated Weather Seal, Metal Reinforced Corners, Metal Reinforced Locking Point, Reinforced Hinge, Heavy Duty Latches, Mounting Location for the ONE-KEYTM TICKTM
Includes
(1) PACKOUTTM Tool Box (48-22-8424)
Number of Pieces
1
Number of Handles
0
Storage Capacity
2076 cu. in.
Number of Drawers
0
Finish
Unfinished
Standards
UL Listed
Locking System
Heavy Duty Latches
Number of Trays
0
Handle Design
None
Weight Capacity
75 lb.
Drawer Slides
None
Tool Storage Type Included
Tool Box
Series
PACKOUT™

Description

Tool Box,S,75 lb. Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.