Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oscillating Multi-Tool, 12V, Cordless, 3.9 Degrees Oscillation Angle, M12 Series

  • Mfr # 48-11-2460, 48-11-2460, 2526-20

  • Zoro # G305258486


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Oscillation Angle
3.9 Degrees
Includes
(1) 3-1/2 in 240 Grit Triangle Sandpaper, (1) 3-1/2 in 60 Grit Triangle Sandpaper, (1) 3-1/2 in 80 Grit Triangle Sandpaper, (1) Multi-Tool Sanding Pad, (1) Open-Lok 1-3/8 in HCS Wood Blade 1Pk, (2) 3-1/2 in 120 Grit Triangle Sandpaper
Power Source
Cordless
Series
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-2460, 48-11-2460, 2526-20
Zoro #
G305258486
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
11 1/4 in
Tool Length
11 7/32 in

Details

Item
Oscillating Multi-Tool
Voltage
12V
Oscillation Angle
3.9 Degrees
Includes
(1) 3-1/2 in 240 Grit Triangle Sandpaper, (1) 3-1/2 in 60 Grit Triangle Sandpaper, (1) 3-1/2 in 80 Grit Triangle Sandpaper, (1) Multi-Tool Sanding Pad, (1) Open-Lok 1-3/8 in HCS Wood Blade 1Pk, (2) 3-1/2 in 120 Grit Triangle Sandpaper
Power Source
Cordless
Series
M12
Tool Weight
2.3 lb
Switch Type
Slide
Number of Speed Settings
12
Max. Speed
20,000 OPM
Green Environmental Attribute
Product is Rechargeable
Minimum Oscillations per Minute
10,000
Brushless Motor
Yes
Handle Type
In-Line
Connection Style
Universal Open-Back
Housing Material
Plastic
Charger Included
No
Oscillations per Minute
10,000 to 20,000
Battery Capacity
6.0 Ah
Battery Model No.
49JV08
Standards
UL Listed
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries
Built-In Light
Yes
Maximum Oscillations per Minute
20,000
Case Included
No
Accessory Free Tool Change
Yes
Number of Batteries Included
2
Battery Series
M12 Redlithium
Fits Accessory Brand
Milwaukee
Anti-Vibration Technology
Yes

Description

Oscillating Multi-Tool, Voltage 12V DC, Oscillation Angle 3.9 Degrees , Maximum Oscillations per Minute 20,000 RPM, Accessory Free Tool Change Yes, Brushless Motor Yes, Battery Capacity 6.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, Fits Accessory Brand Milwaukee(R), Connection Style Universal Open-Back, Switch Type Slide, Handle Type In-Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.