Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/8 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (10 pk)

  • Mfr # 49-25-1239

  • Zoro # G200867158


product price: $99.97
/pk 10, $10.00/ea
Free Shipping & Returns

Key Features

Overall Length
4 1/16 in
Number of Pieces
10
Materials Cut
Copper Pipe, Drywall, PVC, Wood with Nails
Oscillating Tool Accessory Type
Multi-Tool Blade
Blade Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-25-1239
Zoro #
G200867158
UPC #
045242570980
Country of Origin
United States

Dimensions

Overall Length
4 1/16 in
Blade Thickness
1/32 in
Blade Width
1 3/8 in
Blade Length
2 1/16 in
Overall Width
1 3/8 in
Cutting Width
1-3/8 in
Overall Thickness
0.03 in

Details

Item
Oscillating Tool Blade
Number of Pieces
10
Materials Cut
Copper Pipe, Drywall, PVC, Wood with Nails
Oscillating Tool Accessory Type
Multi-Tool Blade
Maximum Oscillations per Minute
20,000
Primary Material Application
Soft Metals, Drywall, PVC, Nail-Embedded Wood
Blade Material
Bi-Metal
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Connection Style
Universal Open-Back
Cut Style
Flush Cut
Compatible with Adapter
Milwaukee
Edge Material
Titanium
Blade Type
Straight Cutting
Blade Shape
Straight
Cutting Edge Style
Toothed
Includes
10 Pack
Material
Bi-Metal
For Workpiece Material
Copper Pipe, Drywall, PVC, Nail-Embedded Wood
Product Type
Oscillating Tool Blade

Description

OPEN-LOK 1-3/8" TITANIUM CHARGED Bi-Metal Oscillating Multi-Tool Blades are made from premium high-speed steel. These bi-metal blades are ideal for cuts in wood, nails, PVC, and drywall. TITANIUM CHARGED Bi-Metal blades have an optimized titanium blend for maximum wear-resistance and up to 15x longer life vs. high carbon steel (HCS) blades. These blades feature a reinforced Universal Fit OPEN-LOK anchor for better strength & control and allow for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools. MILWAUKEE oscillating multi-tool blades are designed and made in the USA with global materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.