OscillatingScraperBlade, L:3.4375"
- Mfr # 49-25-2202
- Zoro # G600689947
product price:Â
$
14.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
3 7/16 in
Number of Pieces
2
Application
Scraping
Material
Stainless Steel
Includes
Flexible Scraper Blade, Rigid Scraper Blade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-25-2202
- Zoro #
- G600689947
- UPC #
- 045242571192
- Country of Origin
- United States
- Item
- Oscillating Scraper Blade
- Number of Pieces
- 2
- Application
- Scraping
- Material
- Stainless Steel
- Includes
- Flexible Scraper Blade, Rigid Scraper Blade
- Primary Material Application
- Metal, Wood
- Maximum Oscillations per Minute
- 20,000
- Oscillating Tool Accessory Type
- Scraping Blade
- Blade Material
- Stainless Steel
- Connection Style
- Universal Open-Back
- Direct Fit For Tool Brand
- Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
- For Use On
- Adhesive, Paint, Sealant
- Scraper Type
- Flexible; Rigid
- Blade Type
- Scraping
- Blade Shape
- Straight
- Product Type
- Scraper Blade
- For Workpiece Material
- Adhesive, Paint, Sealant
- Shape
- Straight
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 3 7/16 in
- Blade Width
- 2 in
- Blade Thickness
- 0.4 in
- Blade Length
- 3 7/16 in
- Overall Width
- 2 in
- Overall Thickness
- 0.4 in
- Wire Rope Length
- 3 7/16 in
- Length
- 3 7/16 in
Description
Oscillating Scraper Blade, Blade Type Scraping, Oscillating Tool Accessory Type Scraping Blade, Blade Shape Straight, Blade Width 2 in, Blade Length 3 7/16 in, Overall Length 3 7/16 in, Maximum Oscillations per Minute 20,000, Connection Style Universal Open-Back
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.