OscillatingToolBlade, L:3 11/16", Steel
- Mfr # 49-25-1111
- Zoro # G000404591
product price:Â
$
16.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
3 11/16 in
Number of Pieces
1
Cut Style
Flush Cut
Blade Material
Steel
Cutting Edge Style
Toothed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-25-1111
- Zoro #
- G000404591
- UPC #
- 045242570799
- Country of Origin
- United States
- Item
- Oscillating Tool Blade
- Number of Pieces
- 1
- Cut Style
- Flush Cut
- Blade Material
- Steel
- Cutting Edge Style
- Toothed
- Blade Type
- Fast Cutting
- Oscillating Tool Accessory Type
- Cutting Blade
- Direct Fit For Tool Brand
- Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
- Edge Material
- High Carbon Steel
- Blade Shape
- Straight
- Primary Material Application
- Clean Wood, Drywall, PVC
- Maximum Oscillations per Minute
- 20,000
- Compatible with Adapter
- Milwaukee
- Materials Cut
- Clean Wood, Drywall, PVC
- Connection Style
- Universal Open-Back
- Material
- Steel
- Includes
- 1 Pack
- For Workpiece Material
- Clean Wood, Drywall, PVC
- Product Type
- Oscillating Tool Blade
- Shell Material
- Steel
Dimensions
- Overall Length
- 3 11/16 in
- Blade Thickness
- 1/32 in
- Blade Width
- 2 1/2 in
- Blade Length
- 1 5/8 in
- Cutting Width
- 2-1/2 in
- Overall Thickness
- 0.03 in
- Overall Width
- 2 1/2 in
- Wire Rope Length
- 3 11/16 in
- Length
- 3 11/16 in
Description
The Milwaukee 49-25-1111 Oscillating Tool Blade is the perfect accessory for your oscillating tool. It has a toothed edge that makes it easy to cut through wood, drywall and PVC. The blade is designed to fit Bosch, DEWALT, Dremel, Fein, Makita, Milwaukee and Ridgid oscillating tools. It has a high carbon steel blade with a plunge cut style and toothed edge for clean cuts. The overall length of the blade is 1 5/8 in., while its width measures 2 1/2 in. and length is 1 5/8 in.. If you own an oscillating tool, then this Oscillating Tool Blade will help you get the job done faster than ever before.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.