Shop MILWAUKEE TOOL
See all product information
Create Account
OscillatingToolBlade, L:4 1/16", Bi-Metal
- Mfr # 49-25-1231
- Zoro # G500404596
product price:Â
$
17.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
4 1/16 in
Number of Pieces
1
Blade Material
Bi-Metal
Compatible with Adapter
Milwaukee
Cut Style
Flush Cut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-25-1231
- Zoro #
- G500404596
- UPC #
- 045242570966
- Country of Origin
- United States
- Item
- Oscillating Tool Blade
- Number of Pieces
- 1
- Blade Material
- Bi-Metal
- Compatible with Adapter
- Milwaukee
- Cut Style
- Flush Cut
- Direct Fit For Tool Brand
- Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
- Oscillating Tool Accessory Type
- Multi-Tool Blade
- Materials Cut
- Copper Pipe, Drywall, PVC, Wood with Nails
- Primary Material Application
- Soft Metals, Drywall, PVC, Nail-Embedded Wood
- Edge Material
- Titanium
- Blade Type
- Straight Cutting
- Maximum Oscillations per Minute
- 20,000
- Blade Shape
- Straight
- Connection Style
- Universal Open-Back
- Cutting Edge Style
- Toothed
- Material
- Bi-Metal
- Includes
- 1 Pack
- For Workpiece Material
- Copper Pipe, Drywall, PVC, Nail-Embedded Wood
- Product Type
- Oscillating Tool Blade
- Shell Material
- Bi-Metal
- Traction Material
- Bi-Metal
Dimensions
- Overall Length
- 4 1/16 in
- Blade Thickness
- 1/32 in
- Blade Width
- 1 3/8 in
- Blade Length
- 2 1/16 in
- Cutting Width
- 1-3/8 in
- Overall Width
- 1 3/8 in
- Overall Thickness
- 0.03 in
- Wire Rope Length
- 4 1/16 in
- Length
- 4 1/16 in
Description
This Milwaukee 49-25-1231 Oscillating Tool Blade is a great addition to your multi-tool. You can use it for plunge cutting and flush cutting. This oscillating tool blade is compatible with Bosch, DEWALT, Dremel, Fein, Makita, Milwaukee, and Ridgid models. The blade is made of copper pipe, drywall, PVC, and wood with nails. Its overall length measures 2 1/16 in., while its blade width and length are 1 3/8 in. and 2 1/16 in., respectively. It has a cut style of flush cut as well as an oscillating tool accessory type of cutting blade. If you want to have a versatile oscillating tool accessory that works well on different materials such as wood with nails or metal pipes this is the perfect choice for you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.