Shop MILWAUKEE TOOL
See all product information
Create Account
OscillatingToolBlade, L:4 3/16", Bi-Metal
- Mfr # 49-25-1261
- Zoro # G900689937
product price:Â
$
17.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
4 3/16 in
Number of Pieces
1
Includes
1 Pack
Material
Bi-Metal
Primary Material Application
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-25-1261
- Zoro #
- G900689937
- UPC #
- 045242571055
- Country of Origin
- United States
- Item
- Oscillating Tool Blade
- Number of Pieces
- 1
- Includes
- 1 Pack
- Material
- Bi-Metal
- Primary Material Application
- Metal
- Materials Cut
- Drywall, PVC, Soft Metal, Wood with Nails
- Oscillating Tool Accessory Type
- Multi-Tool Blade
- Connection Style
- Universal Open-Back
- Cutting Edge Style
- Toothed
- Edge Material
- Titanium
- Direct Fit For Tool Brand
- Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
- Compatible with Adapter
- Milwaukee
- Blade Shape
- Straight
- Blade Type
- Flush Cutting
- Blade Material
- Bi-Metal
- Cut Style
- Flush Cut
- Maximum Oscillations per Minute
- 20,000
- Product Type
- Oscillating Tool Blade
- For Workpiece Material
- Drywall, PVC, Soft Metal, Nail-Embedded Wood
- Shell Material
- Bi-Metal
Dimensions
- Overall Length
- 4 3/16 in
- Blade Thickness
- 1/32 in
- Blade Length
- 2 3/16 in
- Blade Width
- 1 3/4 in
- Overall Width
- 1 3/4 in
- Cutting Width
- 1-3/4 in
- Overall Thickness
- 0.03 in
- Wire Rope Length
- 4 3/16 in
- Length
- 4 3/16 in
Description
Oscillating Tool Blade, Blade Type Flush Cutting, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 1 3/4 in, Blade Length 2 3/16 in, Overall Length 4 3/16 in, Maximum Oscillations per Minute 20,000, Primary Material Application Metal, Blade Thickness 1/32 in, Materials Cut Drywall, PVC, Soft Metal, Wood with Nails, Cut Style Flush Cut, Cutting Edge Style Toothed, Edge Material Titanium, Compatible with Adapter Milwaukee
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.