Shop MILWAUKEE TOOL

OscilToolBladeSet, 3pcs, W:1.375"

  • Mfr # 49-10-9001
  • Zoro # G000689943

product price: 
$
39.97
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Overall Length
3 9/16 in, 4 1/16 in
Application
Fast Cutting
Includes
(1) 1-3/8" CARBIDE TEETH METAL BLADE, (1) 1-3/8" TITANIUM BI-METAL WOOD W/ NAILS BLADE, (1)1-3/8" HCS JAPANESE TOOTH BLADE
Material
Bi-Metal, High Carbon Steel
Direct Fit for Tool Brands
Milwaukee
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
49-10-9001
Zoro #
G000689943
UPC #
045242571246
Country of Origin
United States
Item
Oscillating Tool Blade Set
Application
Fast Cutting
Includes
(1) 1-3/8" CARBIDE TEETH METAL BLADE, (1) 1-3/8" TITANIUM BI-METAL WOOD W/ NAILS BLADE, (1)1-3/8" HCS JAPANESE TOOTH BLADE
Material
Bi-Metal, High Carbon Steel
Direct Fit for Tool Brands
Milwaukee
Primary Material Application
Wood, Soft Metals, Drywall, Plastic, Nail-Embedded Wood
Blade Type
Fast Cut, Plunge Cut
Compatible with Adapter
Milwaukee
Edge Material
Bi-Metal, Titanium
Connection Style
Universal Open-Back
Blade Material
Bi-Metal, High Carbon Steel
Cut Style
Flush Cut
Cutting Edge Style
Toothed
Blade Shape
Straight
Maximum Oscillations per Minute
20,000
Case Included
No
Materials Cut
Clean Wood, Copper Pipe, Drywall, PVC, Wood
Number of Blades
3
Oscillating Tool Accessory Type
Cutting Blade
Product Type
Oscillating Tool Blade Set
Includes Case
No Case Included
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
For Workpiece Material
Wood, Copper Pipe, Drywall, PVC
Shell Material
Bi-Metal, High Carbon Steel
Traction Material
Bi-Metal, High Carbon Steel

Dimensions

Overall Length
3 9/16 in, 4 1/16 in
Blade Length
3 9/16 in, 4 1/16 in
Blade Width
1 3/8 in
Overall Width
1 3/8 in
Wire Rope Length
3 9/16 in, 4 1/16 in
Length
3 9/16 in, 4 1/16 in

Description

Oscillating Tool Blade Set, Blade Type Fast Cut, Plunge Cut, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material Bi-Metal, High Carbon Steel, Blade Width 1 3/8 in, Blade Length 3 9/16 in, 4 1/16 in, Overall Length 3 9/16 in, 4 1/16 in, Maximum Oscillations per Minute 20,000, Primary Material Application Wood, Soft Metals, Drywall, Plastic, Nail-Embedded Wood, Materials Cut Clean Wood, Copper Pipe, Drywall, PVC, Wood, Cut Style Flush Cut, Cutting Edge Style Toothed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.