Zoro Homepage

PACKOUT 10 in. Structured Tote

  • Mfr # 48-22-8311

  • Zoro # G410040068


product price: $224.97
/ea
Free Shipping & Returns

Key Features

Width
9-3/4 in
Color
Black, Red
Material
Polyester
Features
All Metal Hardware, Impact-Resistant, Stamped Metal Tape Clip, Padded Shoulder Strap
Overall Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8311
Zoro #
G410040068
UPC #
045242774715
Country of Origin
China

Dimensions

Width
9-3/4 in
Overall Height
19 in
Height
19 in
Length
19"
Overall Width
9 3/4 in
Size
10"
Overall Depth
13 in
Interior Dimensions
15 in L x 9 3/4 in W x 19 in H
Interior Depth
15 in
Interior Width
9 3/4 in
Interior Height
19 in

Details

Item
Tool Tote
Color
Black, Red
Material
Polyester
Features
All Metal Hardware, Impact-Resistant, Stamped Metal Tape Clip, Padded Shoulder Strap
Number of Inside Pockets
25
Weight
7.6 lb.
Kit Type
Soft Sided
Number of Pockets
35
Includes
Removable Shoulder Strap
Closure Type
Zipper
Handle Design
Attached
Number of Outside Pockets
10
Part of a Modular System
Modular System Part
Material Weight
7.6 lb
Bag Style
Tote
Total Load Capacity
50 lb
Compatible Modular System
PACKOUT(TM)
Shape
Rectangle
Reinforced Bottom
Reinforced Bottom Included
Total Storage Capacity
850 cu in
Series
PACKOUT(TM)
Includes Keys
Keys Not Included
Modular System Mounting Type
Snap-In
Number of Bags
1
Primary Application
General Purpose
Includes Laptop Pocket
Laptop Pocket Not Included
Strap Material
Nylon

Description

Tool Tote, Bag Style Tote, Material Polyester, Closure Type Zipper, Number of Bags 1, Overall Height 19 in, Overall Depth 13 in, Overall Width 9 3/4 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Included, Color Black, Red, Shape Rectangle, Compatible Modular System PACKOUT(TM), Features All Metal Hardware, Impact-Resistant, Stamped Metal Tape Clip, Padded Shoulder Strap, Includes Removable Shoulder Strap, Includes Laptop Pocket Laptop Pocket Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.