Zoro Homepage

PACKOUT 12oz Insulated Bottle

  • Mfr # 48-22-8389

  • Zoro # G013990821


product price: $19.98
/ea

Key Features

Material
Plastic
Color
Black
Features
All-Day Hot and Cold Retention, Dishwasher Safe, Easy Cleaning, Leakproof, Quick Disassembly
Overall Length
3 1/8 in
Overall Width
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8389
Zoro #
G013990821
UPC #
045242830220
Country of Origin
China

Dimensions

Overall Length
3 1/8 in
Overall Width
3 1/8 in
Overall Height
2 5/8 in
Overall Diameter
3 1/8 in

Details

Item
Sip Lid
Material
Plastic
Color
Black
Features
All-Day Hot and Cold Retention, Dishwasher Safe, Easy Cleaning, Leakproof, Quick Disassembly
Product Type
Sip Lid

Description

PACKOUT 12oz Insulated Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.