Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PACKOUT 12oz Insulated Bottle

  • Mfr # 48-22-8391R

  • Zoro # G813990823


product price: $34.98
/ea

Key Features

Body Color
Red
Lid Color
Black
Features
All-Day Hot and Cold Retention, Dishwasher Safe, Durable
Insulation
Insulated
Capacity - Maximum
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8391R
Zoro #
G813990823
UPC #
045242852437
Country of Origin
China

Dimensions

Overall Diameter
3 1/8 in
Overall Height
7 in

Details

Item
Insulated Bottle
Body Color
Red
Lid Color
Black
Features
All-Day Hot and Cold Retention, Dishwasher Safe, Durable
Insulation
Insulated
Capacity - Maximum
12 oz
Finish
Unfinished
Includes Spout
Spout Not Included
Includes Straw
Straw Not Included
Cap Material
Plastic
Lid Type
Sip
Product Type
Bottle
Body Material
Stainless Steel

Description

Insulated Bottle, Red, All-Day Hot and Cold Retention, Dishwasher Safe, Durable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.