Zoro Homepage

PACKOUT 15" Structured Tool Bag

  • Mfr # 48-22-8316

  • Zoro # G610040103


product price: $279.97
/ea
Free Shipping & Returns

Key Features

Width
10 in
Color
Black, Red
Material
Polyester
Features
All Metal Hardware, Impact-Resistant, Stamped Metal Tape Clip, Padded Shoulder Strap
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8316
Zoro #
G610040103
UPC #
045242774722
Country of Origin
China

Dimensions

Width
10 in
Overall Width
10 in
Overall Height
19 3/4 in
Length
19.75"
Size
15"
Height
19-3/4 in
Overall Depth
16 in
Interior Dimensions
18 in L x 10 in W x 19 3/4 in H
Interior Depth
18 in
Interior Height
19 3/4 in
Interior Width
10 in

Details

Item
Tool Bag
Color
Black, Red
Material
Polyester
Features
All Metal Hardware, Impact-Resistant, Stamped Metal Tape Clip, Padded Shoulder Strap
Number of Outside Pockets
8
Weight
10.51 lb.
Includes
Removable Shoulder Strap
Number of Pockets
65
Handle Design
Attached
Kit Type
Soft Sided
Number of Inside Pockets
57
Closure Type
Zipper
Part of a Modular System
Modular System Part
Shape
Rectangle
Bag Style
Tote
Material Weight
10.51 lb
Reinforced Bottom
Reinforced Bottom Included
Compatible Modular System
PACKOUT(TM)
Total Load Capacity
50 lb
Total Storage Capacity
1,700 cu in
Primary Application
General Purpose
Strap Material
Nylon
Includes Laptop Pocket
Laptop Pocket Not Included
Number of Bags
1
Modular System Mounting Type
Snap-In
Includes Keys
Keys Not Included
Series
PACKOUT(TM)

Description

Tool Bag, Bag Style Tote, Material Polyester, Closure Type Zipper, Number of Bags 1, Overall Height 19 3/4 in, Overall Depth 16 in, Overall Width 10 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Included, Color Black, Red, Shape Rectangle, Compatible Modular System PACKOUT(TM), Features All Metal Hardware, Impact-Resistant, Stamped Metal Tape Clip, Padded Shoulder Strap, Includes Removable Shoulder Strap, Includes Laptop Pocket Laptop Pocket Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.