
PACKOUT 18OZ INSLD BOTTLE SL Red
Mfr # 48-22-8395R
Zoro # G213990737
product price: $37.98
/eaKey Features
Body Color
Red
Insulation
Insulated
Features
All-Day Hot and Cold Retention, Dishwasher Safe, Durable
Lid Color
Black
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-8395R
Zoro #
G213990737
UPC #
045242838936
Country of Origin
China
Dimensions
Overall Diameter
3 1/8 in
Overall Height
9 in
Details
Item
Insulated Bottle
Body Color
Red
Insulation
Insulated
Features
All-Day Hot and Cold Retention, Dishwasher Safe, Durable
Lid Color
Black
Finish
Unfinished
Includes Spout
Spout Not Included
Includes Straw
Straw Not Included
Product Type
Bottle
Lid Type
Sip
Body Material
Stainless Steel
Capacity - Maximum
18 oz
Cap Material
Plastic
Description
Insulated Bottle, Red, All-Day Hot and Cold Retention, Dishwasher Safe, Durable
Restrictions
This item has been restricted from sale in the following states:
ME, NJ, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.