
PACKOUT 18oz Insulated Bottle
Mfr # 48-22-8394B
Zoro # G813990793
product price: $42.98
/eaKey Features
Body Color
Black
Insulation
Insulated
Lid Color
Black
Features
All-Day Hot and Cold Retention, Dishwasher Safe, Durable
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-8394B
Zoro #
G813990793
UPC #
045242838929
Country of Origin
China
Dimensions
Overall Height
9 in
Overall Diameter
3 1/8 in
Details
Item
Insulated Bottle
Body Color
Black
Insulation
Insulated
Lid Color
Black
Features
All-Day Hot and Cold Retention, Dishwasher Safe, Durable
Finish
Unfinished
Cap Material
Plastic
Product Type
Bottle
Body Material
Stainless Steel
Includes Spout
Spout Not Included
Includes Straw
Straw Not Included
Lid Type
Sip
Capacity - Maximum
18 oz
Description
Insulated Bottle, Black, All-Day Hot and Cold Retention, Dishwasher Safe, Durable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.