Zoro Homepage

PACKOUT 18oz Insulated Mug

  • Mfr # 48-22-8395B

  • Zoro # G313990781


product price: $37.98
/ea

Key Features

Body Color
Black
Features
All-Day Hot and Cold Retention, Dishwasher Safe, Durable
Lid Color
Black
Insulation
Insulated
Includes Straw
Straw Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8395B
Zoro #
G313990781
UPC #
045242838943
Country of Origin
China

Dimensions

Overall Diameter
3 1/8 in
Overall Height
9 in

Details

Item
Insulated Mug
Body Color
Black
Features
All-Day Hot and Cold Retention, Dishwasher Safe, Durable
Lid Color
Black
Insulation
Insulated
Includes Straw
Straw Not Included
Includes Spout
Spout Not Included
Cap Material
Plastic
Product Type
Bottle
Finish
Unfinished
Capacity - Maximum
18 oz
Lid Type
Sip
Body Material
Stainless Steel

Description

Insulated Mug, Black, All-Day Hot and Cold Retention, Dishwasher Safe, Durable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.