PACKOUT 2-Drawer Tool Box + Dolly, Polymer, Black/Red, 22-1/4 in W x 16-1/4 in D x 14-1/4 in H
Mfr # 48-22-8410,48-22-8442
Zoro # G609584687
product price:Â $267.99
/ea
Free Shipping & Returns
Key Features
Series
PACKOUT
Material
Polymer
Overall Width
22 1/4 in
Overall Depth
16-1/4 in
Overall Height
14 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
48-22-8410,48-22-8442
Zoro #
G609584687
UPC #
045242524082
Country of Origin
Israel
Dimensions
Overall Width
22 1/4 in
Overall Depth
16-1/4 in
Overall Height
14 1/4 in
Width
22-1/4 in
Depth
16-1/4 in
Height
14-1/4 in
Details
Item
2-Drawer Tool Box + Dolly
Series
PACKOUT
Material
Polymer
Color
Black/Red
Features
Impact Resistant Body, Internal Organization Dividers, Locking Security Bar, Metal Reinforced Corners, Steel Ball Bearing Slides
Includes
Tool Box + Dolly
Handle Type
Integrated Side Handle
Locking System
Padlockable
Description
Dolly and Tool Box, Material Polymer, Overall Depth 16 1/4 in, Overall Height 14 1/4 in, Overall Width 22 1/4 in, Locking System Padlockable, Color Black, Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.