Tool Box Drawer Liner, 16 in. x 96 in. Protects Tools
- Mfr # W88996
- Zoro # G623310170
product price:Â
$
32.99
/ea
Key Features
Color
Black
Material
Neoprene
Case Included
No
Depth
96 in
Height
0.062 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W88996
- Zoro #
- G623310170
- UPC #
- 39564889967
- Country of Origin
- China
- Item
- Tool Box Liner
- Color
- Black
- Material
- Neoprene
- Case Included
- No
- Type
- Liner
Dimensions
- Depth
- 96 in
- Height
- 0.062 in
- Width
- 16 in
- Thickness
- 0.051 in
Description
The Performance Tool W88996 Tool Box Drawer Liner is designed to safeguard your tools and toolboxes from rust, scratches, sliding, and permanent damage. Crafted from durable, tear-resistant material, it ensures rugged use and long-lasting protection. With its easy cut-to-fit design, it provides a customizable solution for your storage needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.