Zoro Homepage

PACKOUT 2-Shelf Racking Kit

  • Mfr # 48-22-8480

  • Zoro # G600719767


original price: $169.00
20% off
new price: $135.20
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Metal, Polymer
Features
Reinforced Frame
Overall Height
20 in
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8480
Zoro #
G600719767
UPC #
045242524150
Country of Origin
Israel

Dimensions

Overall Height
20 in
Overall Width
21 1/2 in
Overall Depth
17 5/8 in
For Maximum Depth
16 5/8 in
For Maximum Length
21 in

Details

Item
Racking System
Color
Black
Material
Metal, Polymer
For Use With
Milwaukee PACKOUT Storage System
Features
Reinforced Frame
Finish
Matte
Series
PACKOUT(TM)
Includes
(2) Vertical E-Track Rails
Locking System
None
Compatible with Product Type
Milwaukee PACKOUT Storage System
Compatible Modular System
PACKOUT(TM)
For Vehicle Type
Compact Trucks, Flat Bed Trucks, Full Compact Trucks, Full Size Trucks, Short Bed Trucks, Trailer, Van
Total Load Capacity
50 lb
Part of a Modular System
Modular System Part
Foldable Brackets
Not Foldable
Load Capacity per Rack
50 lb
Includes Mounting Hardware
Mounting Hardware Not Included
Compatible with Manufacturer Model No.
Milwaukee PACKOUT Storage System
Shop By
Hot Buys
Compatible Grainger Part Number
Milwaukee PACKOUT Storage System

Description

PACKOUT Racking Kit includes two PACKOUT racking shelves and two 20” lengths of E-Track that allow you to attach and mount your racking system to a wide variety of surfaces: including your vans, trucks, trailers, garages, and shops. Featuring a metal reinforced frame and impact-resistant body, these tool storage racks have a 50lbs weight capacity per shelf and allow you to customize and build a PACKOUT System that fits your needs. This Racking Kit is part of the MILWAUKEE PACKOUT Modular Storage System, the industry's most durable and versatile storage system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.