Zoro Homepage

PACKOUT 20oz Tumbler Lid

  • Mfr # 48-22-8392L

  • Zoro # G513990819


product price: $14.98
/ea

Key Features

Material
Plastic
Features
All-Day Hot and Cold Retention, Dishwasher Safe, Easy Cleaning, Quick Disassembly, Smooth Open and Close, Splash Resistant Lid
Color
Clear
Product Type
Tumbler Lid
Overall Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8392L
Zoro #
G513990819
UPC #
045242858422
Country of Origin
China

Dimensions

Overall Width
3 1/2 in
Overall Length
3 5/8 in
Overall Height
7/8 in
Overall Diameter
3 1/2 in

Details

Item
Tumbler Lid
Material
Plastic
Features
All-Day Hot and Cold Retention, Dishwasher Safe, Easy Cleaning, Quick Disassembly, Smooth Open and Close, Splash Resistant Lid
Color
Clear
Product Type
Tumbler Lid

Description

PACKOUT 20oz Tumbler Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.