Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PACKOUT 25oz Bottle with Chug Lid

  • Mfr # 48-22-8371B

  • Zoro # G915573238


product price: $22.98
/ea
Sold in multiples of 2 for $45.96

Key Features

Capacity
25 oz
Diameter
3.10 in
Insulation
No
Color
Black
Height
11.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8371B
Zoro #
G915573238
UPC #
-
Country of Origin
Viet Nam

Dimensions

Diameter
3.10 in
Height
11.25 in

Details

Capacity
25 oz
Insulation
No
Color
Black
Type
Chug Lid

Description

The MILWAUKEE PACKOUT 25oz Bottle with Chug Lid features twist-to-lock PACKOUT Connectivity so you can attach your bottle to the top of PACKOUT solutions, allowing for secure drink storage on the jobsite. Each bottle comes with a leakproof chug lid to prevent spills while transporting PACKOUT, and dishwasher safe for easy cleaning. The impact-resistant body is built and engineered to withstand the harshest jobsite environments. MILWAUKEE PACKOUT is the industry's most versatile and durable modular storage system.Features PACKOUT twist-to-lock connectivityImpact-resistant body is built to withstand harsh jobsitesLeakproof Chug Lid prevents spills during transportPACKOUT Connectivity Twist to LockImpact Resistant BodyLeakproof Chug LidDishwasher SafeBPA Free25oz CapacityModular Connectivity with ALL PACKOUT ComponentsMost Versatile, Durable Modular Storage System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.