Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PACKOUT 3-DRAWER + DEEP ORGANIZER

  • Mfr # 48-22-8443, 48-22-8432

  • Zoro # G116555859


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Interior Width
16 5/16 in
Overall Height
14 1/4 in
Includes
(1) Deep Organizer
Closure Type
Bar
Color
Black, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8443, 48-22-8432
Zoro #
G116555859
UPC #
045242559558
Country of Origin
Israel

Dimensions

Interior Width
16 5/16 in
Overall Height
14 1/4 in
Overall Depth
14 1/4 in
Overall Width
22 1/4 in
Interior Height
3 in
Interior Depth
12 1/2 in
Handle Width
7 1/2 in
Handle Length
1 in

Details

Includes
(1) Deep Organizer
Closure Type
Bar
Color
Black, Red
Number of Trays
0
Number of Drawers
3
Drawer Slide Type
Ball Bearing
Body Finish
Matte
Handle Material
Plastic
Handle Type
Recessed
Compatible Modular System
PACKOUT(TM)
Features
50lbs Weight Capacity, Impact Resistant Body, Internal Organization, Locking Security Bar, Metal Reinforced Corners
Number of Dividers
8
Includes Drawers
Drawers Included
Series
PACKOUT(TM)
Item
Cart and Tool Box
Total Storage Capacity
1,828 cu in
Part of a Modular System
Modular System Part
Number of Keys Included
0
Total Load Capacity
50 lb
Includes Keys
Keys Not Included
Includes Casters
Casters Not Included
Handle Grip Style
Textured
Modular System Mounting Type
Slide-In
Number of Boxes
1
Lid Style
Hinged
Stackable
Stackable
Number of Compartments
3
Material
Polymer
Locking System
Padlock

Description

Cart and Tool Box, Material Polymer, Overall Depth 14 1/4 in, Overall Height 14 1/4 in, Overall Width 22 1/4 in, Locking System Padlock, Color Black, Red, Includes Drawers Drawers Included, Number of Compartments 3, Body Finish Matte, Body Gauge Not Applicable, Closure Type Bar, Compatible Modular System PACKOUT(TM), Drawer Slide Type Ball Bearing, Features 50lbs Weight Capacity, Impact Resistant Body, Internal Organization, Locking Security Bar, Metal Reinforced Corners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.