Zoro Homepage

PACKOUT 3-Drawer Tool Box, Polymer, Black/Red, 22-1/4 in W x 16-1/4 in D x 14-1/4 in H

  • Mfr # 48-22-8443

  • Zoro # G700719735


product price: $189.00
/ea
Free Shipping & Returns

Key Features

Series
PACKOUT
Material
Polymer
Overall Width
22 3/16 in
Overall Depth
16-1/4 in
Overall Height
14 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8443
Zoro #
G700719735
UPC #
045242559558
Country of Origin
Israel

Dimensions

Overall Width
22 3/16 in
Overall Depth
16-1/4 in
Overall Height
14 5/16 in
Width
22-1/4 in
Depth
16-1/4 in
Drawer Depth
Slim
Handle Length
1 in
Height
14-1/4 in
Interior Dimensions
16 19/64 in W x 12 1/2 in D x 3 in H
Handle Width
7 1/2 in
Interior Height
3 in
Interior Width
16 5/16 in
Interior Depth
12 1/2 in

Description

The MILWAUKEE PACKOUT 3-Drawer Tool Box has a 50lbs weight capacity and a locking security bar to padlock the drawers closed keeping them securely shut during transport. As part of the PACKOUT Modular Storage, the toolbox provides customized storage solutions for easy transportation and organization of tools and accessories. This portable toolbox with drawers is constructed with impact-resistant polymers, all-metal ball bearing slides, and metal reinforced corners for ultimate jobsite durability. The 3-Drawer Tool Box has Quick-Adjust Dividers to customize the drawer layout (Includes 1 set of dividers). The PACKOUT Modular Storage System is the industry's most versatile and durable storage system.


  • Locking Security Bar keeps drawers securely shut
  • 50lbs Weight Capacity
  • Part of the PACKOUTTM Modular Storage System
  • Impact Resistant Body
  • Internal Organization
  • Metal Ball Bearing Drawer Slides
  • Includes (1) Set of Quick-Adjust Dividers
  • Metal Reinforced Corners
  • Modular Connectivity with ALL PACKOUTTM Components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.