Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PACKOUT 34oz Bottle with Chug Lid

  • Mfr # 48-22-8372B

  • Zoro # G415573219


product price: $27.98
/ea
Sold in multiples of 2 for $55.96

Key Features

Insulation
No
Color
Black
Height
12 in
Capacity
34 oz
Type
Chug Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8372B
Zoro #
G415573219
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
12 in
Diameter
3.64 in

Details

Insulation
No
Color
Black
Capacity
34 oz
Type
Chug Lid

Description

Key FeaturesSmooth Drinking Raised SpoutLeakproof Chug LidLarge Handle for Comfortable CarryingEasy Cleaning, Quick DisassemblyDishwasher SafeDesigned for use with PACKOUT BottlesFor use with PACKOUTMost Versatile, Durable Modular Storage System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.