Shop MILWAUKEE TOOL
See all product information
Create Account
PACKOUT
- Mfr # 48-82-8371RX
- Zoro # G923361568
product price:Â
$
27.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Lid Type
Chug
Capacity - Maximum
25 oz
Product Type
Bottle
Body Color
Red
Lid Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-82-8371RX
- Zoro #
- G923361568
- UPC #
- 045242467761
- Country of Origin
- Thailand
Dimensions
- Overall Height
- 11 1/4 in
- Overall Diameter
- 3 1/8 in
Details
- Lid Type
- Chug
- Item
- Bottle
- Capacity - Maximum
- 25 oz
- Product Type
- Bottle
- Body Color
- Red
- Lid Color
- Black
- Insulation
- Not Insulated
- Body Material
- Plastic
Description
Bottle, Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.