PACKOUT
- Mfr # 48-82-8396R
- Zoro # G624891722
product price:Â
$
43.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Spout
Spout Not Included
Features
All-Day Hot and Cold Retention, Dishwasher Safe, Double-Walled Vacuum Insulated, Durable, Leak Proof Lid, PACKOUT(TM) Connectivity, Twist To Lock
Body Color
Red
Includes Straw
Straw Not Included
Product Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-82-8396R
- Zoro #
- G624891722
- UPC #
- 045242468560
- Country of Origin
- Thailand
- Includes Spout
- Spout Not Included
- Features
- All-Day Hot and Cold Retention, Dishwasher Safe, Double-Walled Vacuum Insulated, Durable, Leak Proof Lid, PACKOUT(TM) Connectivity, Twist To Lock
- Body Color
- Red
- Includes Straw
- Straw Not Included
- Product Type
- Bottle
- Lid Type
- Chug
- Body Material
- Metal
- Bottle Text
- Milwaukee(R); PACKOUT(TM)
- Insulation
- Insulated
- Capacity - Maximum
- 24 oz
- BPA-Free Status
- BPA-Free
- Lid Color
- Black
- Item
- Bottle
Dimensions
- Overall Diameter
- 3 3/8 in
- Overall Height
- 12 in
- Fits Chest Size
- All-Day Hot and Cold Retention, Dishwasher Safe, Double-Walled Vacuum Insulated, Durable, Leak Proof Lid, PACKOUT(TM) Connectivity, Twist To Lock
Description
Bottle, Red, All-Day Hot and Cold Retention, Dishwasher Safe, Double-Walled Vacuum Insulated, Durable, Leak Proof Lid, PACKOUT(TM) Connectivity, Twist To Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.