Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PACKOUT 48oz Bottle with Chug Lid

  • Mfr # 48-22-8373B

  • Zoro # G715573223


product price: $33.35
/ea
Sold in multiples of 2 for $66.70

Key Features

Type
Chug Lid
Diameter
3.90 in
Insulation
No
Height
13.25 in
Capacity
48 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8373B
Zoro #
G715573223
UPC #
-
Country of Origin
Viet Nam

Dimensions

Diameter
3.90 in
Height
13.25 in

Details

Type
Chug Lid
Insulation
No
Capacity
48 oz
Color
Black

Description

The MILWAUKEE PACKOUT 48oz Bottle with Chug Lid features twist-to-lock PACKOUT Connectivity so you can attach your bottle to the top of PACKOUT solutions, allowing for secure drink storage on the jobsite. Each bottle comes with a leakproof chug lid to prevent spills while transporting PACKOUT, and dishwasher safe for easy cleaning. The impact-resistant body is built and engineered to withstand the harshest jobsite environments. MILWAUKEE PACKOUT is the industry's most versatile and durable modular storage system.Features PACKOUT twist-to-lock connectivityImpact-resistant body is built to withstand harsh jobsitesLeakproof Chug Lid prevents spills during transportPACKOUT Connectivity Twist to LockImpact Resistant BodyLeakproof Chug LidDishwasher SafeBPA Free48oz CapacityModular Connectivity with ALL PACKOUT ComponentsMost Versatile, Durable Modular Storage System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.