Zoro Homepage

PACKOUT Backpack

  • Mfr # 48-22-8301

  • Zoro # G2153559


product price: $139.97
/ea
Free Shipping & Returns

Key Features

Width
11-13/16"
Color
Black, Red
Material
Ballistic Nylon
Features
Impact-Resistant, Reinforced Side Walls
Overall Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8301
Zoro #
G2153559
UPC #
045242531684
Country of Origin
Cambodia

Dimensions

Width
11-13/16"
Overall Height
19 in
Overall Depth
10 5/16 in
Overall Width
15 in
Height
11.81 in
Length
10 1/4 in
Overall Length
10 1/4 in

Details

Item
Tool Backpack
Color
Black, Red
Material
Ballistic Nylon
Features
Impact-Resistant, Reinforced Side Walls
Number of Pockets
48
Closure Type
Zipper
Number of Outside Pockets
2
Number of Inside Pockets
46
Number of Pieces
1
Includes
Tape Measure Clip, Sternum Strap
Series
PACKOUT(TM)
Shape
Rectangle
Part of a Modular System
Modular System Part
Compatible Modular System
PACKOUT(TM)
Number of Bags
1
Bag Style
Tool Backpack
Primary Application
General Purpose
Web Strap
Yes
Number of Shoulder Straps
2
Reinforced Bottom
Reinforced Bottom Included
Material Weight
1,680 den
Includes Hard Pocket
Hard Pocket Included
Includes Laptop Pocket
Laptop Pocket Not Included
Modular System Mounting Type
Snap-In

Description

PACKOUT Modular Storage System is the industry's most durable and versatile storage system. The PACKOUT Backpack has an impact-resistant molded base that you can connect with all other PACKOUT system components via integrated locking cleats. We constructed the durable jobsite backpack with tear-resistant 1680D ballistic material so it can withstand harsh job site environments. The heavy duty backpack features 48 pockets, including a hardshell pocket designed for sensitive equipment, providing you with optmized storage capacity. PACKOUT Modular Storage System allows you to customize and build your own storage system to easily transport and organize your tools and accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.