Shop MILWAUKEE TOOL
See all product information
Create Account
PACKOUT Backpack + Deep Organizer
- Mfr # 48-22-8303, 48-22-8432
- Zoro # G422587452
product price:Â
$
529.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Reinforced Bottom
Reinforced Bottom Included
Number of Pockets
42
Number of Outside Pockets
7
Series
PACKOUT(TM)
Overall Depth
9 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-22-8303, 48-22-8432
- Zoro #
- G422587452
- UPC #
- 045242872046
- Country of Origin
- Multiple
Dimensions
- Overall Depth
- 9 1/2 in
- Overall Width
- 18 in
- Overall Height
- 20 in
- Fits Chest Size
- Padded Shoulder Straps, Stamped Metal Tape Clip, Tear-Resistant Layered Material
Details
- Reinforced Bottom
- Reinforced Bottom Included
- Number of Pockets
- 42
- Number of Outside Pockets
- 7
- Series
- PACKOUT(TM)
- Total Load Capacity
- 50 lb
- Bag Style
- Tool Backpack
- Features
- Padded Shoulder Straps, Stamped Metal Tape Clip, Tear-Resistant Layered Material
- Includes
- PACKOUT(TM) Deep Organizer
- Material
- Polyester
- Part of a Modular System
- Modular System Part
- Compatible Modular System
- PACKOUT(TM)
- Item
- Tool Backpack Kit
- Number of Inside Pockets
- 35
- Color
- Red
- Shell Material
- Polyester
- Wire Color
- Red
Description
PACKOUT Backpack + Deep Organizer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.