Zoro Homepage

PACKOUT Backpack + PACKOUT Compact Organizer

  • Mfr # 48-22-8301, 48-22-8435

  • Zoro # G3941774


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Width
15 in
Color
Black, Red
Material
Polyester
Features
Impact-Resistant
Number of Pockets
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8301, 48-22-8435
Zoro #
G3941774
UPC #
045242531684
Country of Origin
Multiple

Dimensions

Width
15 in
Overall Depth
15 3/8 in
Overall Height
15 3/4 in
Height
19 in
Overall Width
11 13/16 in

Details

Item
Tool Backpack
Color
Black, Red
Material
Polyester
Features
Impact-Resistant
Number of Pockets
48
Number of Pieces
1
Number of Inside Pockets
46
Number of Outside Pockets
2
Closure Type
Zipper
Bag Style
Tool Backpack

Description

Tool Backpack,General Purpose,48 Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.