PACKOUT CART + CRATE + CRATE

  • Mfr # 48-22-8415, 48-22-8440, 48-22-8440

  • Zoro # G115439822


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Series
PACKOUT
Material
Plastic
Overall Width
18 3/4 in
Overall Depth
15 3/8 in
Overall Height
9 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8415, 48-22-8440, 48-22-8440
Zoro #
G115439822
UPC #
045242571925
Country of Origin
Multiple

Dimensions

Overall Width
18 3/4 in
Overall Depth
15 3/8 in
Overall Height
9 7/8 in
Interior Width
16 in
Handle Length
1 3/16 in
Interior Height
9 1/4 in
Handle Width
5 5/8 in
Interior Depth
13 1/4 in

Details

Item
Cart and Tool Box
Series
PACKOUT
Material
Plastic
Color
Red
Features
50lbs Weight Capacity, Impact Resistant Polymer Body, Integrated Side Handles for Easy Carrying, Integrated Weep Holes Prevent Water From Collecting, Modular Connectivity With All Packout Components, Rear Hanging Points for Vertical Use, Stack or Hang, Top Attachment Points for Stacking Full Width Packout Components
Includes
(2) Crates
Modular System Mounting Type
Slide-In
Handle Material
Plastic
Stackable
Stackable
Compatible Modular System
PACKOUT(TM)
Number of Keys Included
0
Number of Boxes
2
Part of a Modular System
Modular System Part
Handle Grip Style
Textured
Number of Compartments
1
Total Load Capacity
50 lb
Includes Drawers
Drawers Not Included
Number of Trays
0
Includes Casters
Casters Not Included
Number of Dividers
0
Includes Keys
Keys Not Included
Total Storage Capacity
1,872 cu in
Body Finish
Matte
Number of Drawers
0
Handle Type
Recessed

Description

Cart and Tool Box, Material Plastic, Overall Depth 15 3/8 in, Overall Height 9 7/8 in, Overall Width 18 3/4 in, Locking System Not Applicable, Color Red, Includes Drawers Drawers Not Included, Number of Compartments 1, Body Finish Matte, Body Gauge Not Applicable, Closure Type Not Applicable, Compatible Modular System PACKOUT(TM), Drawer Slide Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.