Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Shelf for PACKOUT Wall-Mounted Storage

  • Mfr # 48-22-8347

  • Zoro # G904860134


original price: $19.97
19% off
new price: $15.98
/ea

Key Features

Color
Red
Material
Polymer, Steel
For Use With
Tool Storage and PACKOUTâ„¢ Compatibility
Features
20 lb Weight Capacity
Compatible with Product Type
Modular Connectivity with ALL PACKOUT(TM) Components
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8347
Zoro #
G904860134
UPC #
045242618095
Country of Origin
China

Dimensions

Overall Depth
9 3/4 in
Overall Height
3 1/2 in
Width
9.5 in
Overall Length
3 5/8 in
Height
3.6 in
Overall Width
9 1/2 in

Details

Item
PACKOUTâ„¢ Compact Shelf
Color
Red
Material
Polymer, Steel
For Use With
Tool Storage and PACKOUTâ„¢ Compatibility
Features
20 lb Weight Capacity
Compatible with Product Type
Modular Connectivity with ALL PACKOUT(TM) Components
Storage Capacity
20 lbs
Locking System
No
Compatible with Manufacturer Model No.
48-22-8485
Number of Shelves
1
Series
PACKOUT(TM)
Shop By
Hot Buys
Style
Compact Shelf

Description

Compact Shelf,Impact Resistant Polymers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.