PACKOUT Compact Wall Basket
Mfr # 48-22-8342
Zoro # G310030930
original price: $25.98
20% off
new price: $20.78
/eaKey Features
Color
Red
Material
Plastic
For Use With
Bit Cases, Gloves
Features
20 lb Weight Capacity, Accurate Stripping
Locking System
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-8342
Zoro #
G310030930
UPC #
045242618057
Country of Origin
China
Dimensions
Depth
7"
Overall Width
9 1/2 in
Overall Height
7 in
Length
7"
Width
9.5"
Overall Depth
7 in
Overall Length
7 in
Details
Item
Wall Basket
Color
Red
Material
Plastic
For Use With
Bit Cases, Gloves
Features
20 lb Weight Capacity, Accurate Stripping
Locking System
No
Handle Design
Bulit-In Handle
Series
PACKOUT(TM)
Shop By
Hot Buys
Number of Compartments
1
Application
Tool Storage
Compatible with Product Type
Bit Cases, Gloves
Compatible with Manufacturer Model No.
48-22-8486, 48-22-8487, 48-22-8496, 48-22-8497
Style
Compact Wall Basket
Description
Wall Basket,Plastic,Red,7 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.