Shop MILWAUKEE TOOL
See all product information
Create Account
Organizer Cup for PACKOUT Wall-Mounted Storage
- Mfr # 48-22-8336
- Zoro # G604860151
product price:Â
$
12.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Red
Material
Polymer
For Use With
Tool Storage and PACKOUTâ„¢ Compatibility
Features
Fully Customize Your Shop, Most Secure Mounting, Quick Access Organization
Overall Depth
5 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-22-8336
- Zoro #
- G604860151
- UPC #
- 045242617999
- Country of Origin
- China
- Item
- Cup Holder
- Color
- Red
- Material
- Polymer
- For Use With
- Tool Storage and PACKOUTâ„¢ Compatibility
- Features
- Fully Customize Your Shop, Most Secure Mounting, Quick Access Organization
- Locking System
- No
- Compatible with Manufacturer Model No.
- 48-22-8485
- Number of Shelves
- 1
- Series
- PACKOUT(TM)
- Compatible with Product Type
- Modular Connectivity with ALL PACKOUT(TM) Components
- Storage Capacity
- 15 lbs
- Shop By
- Hot Buys
- Style
- Cup Holder
- Type
- Tool Organizer
- Shell Material
- Polymer
- Wire Color
- Red
- Compatible Product Type
- Rolling Tool Boxes, Tool Boxes, Tool Cases, Tool Chests
- Container Type
- Cup Holder
- Sensor Body Style
- Cup Holder
Dimensions
- Width
- 4.0 in
- Overall Depth
- 5 1/4 in
- Overall Length
- 7 1/4 in
- Height
- 7.25 in
- Overall Width
- 4 in
- Overall Height
- 7 in
- Wire Rope Length
- 7 1/4 in
- Length
- 7 1/4 in
- Fits Chest Size
- Fully Customize Your Shop, Most Secure Mounting, Quick Access Organization
Description
Organizer Cup,Impact Resistant Polymers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.