PACKOUT Rack Drawer
- Mfr # 48-21-8040
- Zoro # G516601873
product price:Â
$
199.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Material
Steel
Overall Depth
21 in
Overall Width
27 in
Shelf Depth
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-21-8040
- Zoro #
- G516601873
- UPC #
- 045242276431
- Country of Origin
- Taiwan, Province of China
- Item
- Rack drawer
- Color
- Black
- Material
- Steel
- Includes
- Shelf Adjustability
- Adjustable
- Number of Shelves
- 1
- Finish
- Powder-Coated
- Type
- Cooler / Tool Tote / Tool Bag / Tool Storage
- Shell Material
- Steel
- Wire Color
- Black
- Traction Material
- Steel
Dimensions
- Overall Depth
- 21 in
- Overall Width
- 27 in
- Shelf Depth
- 21 in
- Overall Height
- 2 3/4 in
Description
Rack drawer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.