PACKOUT Rolling Tool Box + 3-Drawer Box
- Mfr # 48-22-8427, 48-22-8443
- Zoro # G922962308
product price:Â
$
487.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Drawers
Drawers Not Included
Lid Style
Hinged
Overall Width
22 in
Caster Type
Rigid
Locking System
Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-22-8427, 48-22-8443
- Zoro #
- G922962308
- UPC #
- 045242571727
- Country of Origin
- United States
Dimensions
- Overall Width
- 22 in
- Overall Depth
- 18 in
- Overall Height
- 19 1/2 in
Details
- Item
- Tool Box Set
- Includes Drawers
- Drawers Not Included
- Lid Style
- Hinged
- Caster Type
- Rigid
- Locking System
- Latch
- Includes
- (2) Tool Boxes, Tray
- Compatible Modular System
- PACKOUT(TM)
- Series
- PACKOUT(TM)
- Total Load Capacity
- 250 lb
- Material
- Polypropylene
- Color
- Red
- Number of Dividers
- 1
- Front Closure
- Latch
- Number of Compartments
- 3
- Number of Drawers
- 0
- Closure Type
- Latch
- Shell Material
- Polypropylene
- Wire Color
- Red
Description
Tool Box Set, Material Polypropylene, Overall Depth 18 in, Overall Height 19 1/2 in, Overall Width 22 in, Locking System Latch, Color Red, Includes Drawers Drawers Not Included, Number of Compartments 3, Closure Type Latch, Compatible Modular System PACKOUT(TM), Features Not Applicable, Includes (2) Tool Boxes, Tray, Lid Style Hinged, Number of Dividers 1, Number of Drawers 0, Series PACKOUT(TM), Total Load Capacity 250 lb, Total Storage Capacity Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.