Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PACKOUT Rolling Tool Chest + Low-Profile Compact Organizer, Polymer, Black/Red, 38 in W x 24 in D

  • Mfr # 48-22-8428, 48-22-8436

  • Zoro # G611222706


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Series
PACKOUT
Material
Polymer
Overall Width
38 in
Overall Depth
24 in
Overall Height
15 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8428, 48-22-8436
Zoro #
G611222706
UPC #
045242600670
Country of Origin
Israel

Dimensions

Overall Width
38 in
Overall Depth
24 in
Overall Height
15 3/4 in
Height
15-3/4 in
Width
38 in
Depth
24 in
Handle Length
12 in
Interior Dimensions
32-1/2 in L x 19-1/2 in W x 12 in H
Caster Diameter
9 in
Handle Width
1 in

Details

Item
Rolling Tool Chest + Low-Profile Compact Organizer
Series
PACKOUT
Material
Polymer
Color
Black/Red
Features
9" All-Terrain Wheels, Dual Stack Top, Industrial Grade Extension Handle, Interior Organizer Tray, Modular Storage System, Water and Debris Protection
Includes
Rolling Tool Chest + Compact Organizer
Closure Type
Latch
Number of Trays
1
Locking System
Padlock
Number of Compartments
1
Handle Type
Extension Handle
Handle Grip Style
Padded
Includes Casters
Casters Included
Total Storage Capacity
14,409 cu in
Configuration
Individual Tool Box
Caster Type
All-Terrain Wheels
Body Finish
Matte
Caster Material
Plastic
Number of Boxes
1
Total Load Capacity
250 lb
Stackable
Stackable
Number of Keys Included
0
Lid Style
Hinged
Includes Drawers
Drawers Not Included
Number of Dividers
1
Includes Keys
Keys Not Included

Description

The MILWAUKEE TOOL - 48-22-8428, 48-22-8436 is a Rolling Tool Chest + Low-Profile Compact Organizer from the PACKOUT series. This tool storage unit is constructed from durable polymer material and features an extension handle for easy transportation. The toolbox includes one organizer tray compartment to help keep your tools neatly arranged. It's padlockable, offering added security against unauthorized access to your tools.
Key Features:
• Part of the PACKOUT series: Designed with unique features that cater to different needs and preferences.
• Padlockable Locking System: Offers safety and protection for your tools.
• One Organizer Tray Compartment: Helps in organizing and storing different tools separately.
• Polymer Material Construction: Ensures durability, weight balance, and resistance to elements like rust or weather conditions.
• Extension Handle Type: Facilitates easy carrying and accessing of the box.
• Includes Rolling Tool Chest + Compact Organizer: Provides additional storage containers for flexibility in storage layout.
• Special Features include 9" All-Terrain Wheels, Dual Stack Top, Industrial Grade Extension Handle, Interior Organizer Tray, Modular Storage System & Water/Debris Protection enhancing usability & convenience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.