Zoro Homepage

PACKOUT Tilt Bin Organizer

  • Mfr # 48-22-8433

  • Zoro # G816055819


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Type
Bins
For Use With
Storage
Material
Plastic
Width
19.70 in
Total Cubic
2006.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8433
Zoro #
G816055819
UPC #
45242841547
Country of Origin
Israel

Dimensions

Width
19.70 in
Height
6.70 in
Length
15.20 in

Details

Type
Bins
For Use With
Storage
Material
Plastic
Total Cubic
2006.25 in
Color
Red

Description

Our PACKOUT Modular Storage System is the industry's most durable and versatile storage system. The PACKOUT Tilt Bin Organizer features ten removeable quick-access bins that store a variety of small tools, parts, and materials. The impact-resistant base allows this organizer to securely stack or hang with other PACKOUT system components. The stainless locking security bars keep the bins firmly shut during transport. Our PACKOUT Modular Storage System allows you to customize and build your storage system to easily transport and organize your tools and accessories. FeaturesQuick Access BinsSecure Stack or HangLocking Security Bars40lbs Weight Capacity2 Large and 8 Small BinsLabels IncludedDivider Included in Large BinsImpact Resistant Polymer BodyPart of the PACKOUT Modular Storage SystemLimited Lifetime Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.