Zoro Homepage

PACKOUT Tool Bag + Deep Organizer

  • Mfr # 48-22-8316, 48-22-8432

  • Zoro # G022587418


original price: $399.99
30% off
new price: $279.97
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8316, 48-22-8432
Zoro #
G022587418
UPC #
045242774722
Country of Origin
Multiple

Description

Tool Bag Kit, Bag Style Tote, Material Polyester, Closure Type Zipper, Number of Bags 1, Overall Height 19 3/4 in, Overall Depth 16 in, Overall Width 10 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Included, Color Black, Red, Shape Rectangle, Compatible Modular System PACKOUT(TM), Drain Holes Drain Holes Not Included, Features All Metal Hardware, Impact-Resistant, Padded Shoulder Strap, Stamped Metal Tape Clip, Includes Removable Shoulder Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.