Zoro Homepage

PACKOUT Tool Box Long Tool Holder Attachment

  • Mfr # 48-22-8607

  • Zoro # G115681696


product price: $49.98
/ea

Key Features

Color
Red
Material
ABS
For Use With
Rolling Tool Boxes, Tool Boxes, Tool Cases, Tool Chests
Features
Impact-Resistant
Includes
(1) Hex Key, (1) Tool Box Long Tool Holder Top (48-22-8607), (2) Tool Box Attachment Mounts (48-22-8601)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8607
Zoro #
G115681696
UPC #
045242237463
Country of Origin
China

Dimensions

Overall Height
14 in
Overall Width
6 3/4 in
Overall Length
6 1/4 in

Details

Item
Tool Box Long Tool Holder
Color
Red
Material
ABS
For Use With
Rolling Tool Boxes, Tool Boxes, Tool Cases, Tool Chests
Features
Impact-Resistant
Includes
(1) Hex Key, (1) Tool Box Long Tool Holder Top (48-22-8607), (2) Tool Box Attachment Mounts (48-22-8601)
Series
PACKOUT(TM)
Compatible with Manufacturer Model No.
48-22-8601
Capacity
35 lbs

Description

Tool Box Long Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.