Zoro Homepage

PACKOUT Tool Box M18 Battery Rack Attachment

  • Mfr # 48-22-8603

  • Zoro # G215191323


product price: $29.98
/ea

Key Features

Color
Red
Material
ABS Plastic, Polycarbonate
For Use With
M18 Batteries, Rolling Tool Boxes, Tool Boxes, Tool Cases, Tool Chests
Features
Impact-Resistant
Includes
(1) Hex Key, (2) Tool Box Attachment Mounts (48-22-8601)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8603
Zoro #
G215191323
UPC #
045242237449
Country of Origin
China

Dimensions

Overall Height
5 3/16 in
Overall Width
3 5/16 in
Overall Length
16 13/16 in

Details

Item
Tool Box Battery Rack Attachment
Color
Red
Material
ABS Plastic, Polycarbonate
For Use With
M18 Batteries, Rolling Tool Boxes, Tool Boxes, Tool Cases, Tool Chests
Features
Impact-Resistant
Includes
(1) Hex Key, (2) Tool Box Attachment Mounts (48-22-8601)
Series
PACKOUT(TM)
Compatible with Manufacturer Model No.
48-22-8601
Style
Battery Rack

Description

Tool Box Battery Rack Attachment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.